Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, PUR Cable Jacket, 1 m L Cable
Mfr # 7000-41041-2360100
Zoro # G111207333
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 3
- Max. Voltage 28.8 V AC, 30 V DC
- End 2 Number of Pins 3
- End 2 Thread M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-41041-2360100
- Zoro # G111207333
- UPC # 4048879146883
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 18 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 28.8 V AC, 30 V DC |
End 2 Number of Pins | 3 |
End 2 Thread | M3 |
End 1 Connection Type | M12 |
End 2 Connection Type | DIN Form CI |
IP Rating | IP67 |
Max. Amps | 4 A |
Standards | cCSAus, CE Conform, cURus Approval (AWM-Style 20549/10493) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Number of Wires | 3 |
End 2 Gender | Female |
End 2 Mounting Orientation | Right Angle |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
End 1 Gender | Male |
Cable Jacket Color | Gray |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 3, End 2 Connection Type DIN Form CI, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14BUC32AF)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- Murrelektronik Sensor Cordsets & Receptacles