Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Male, MQ15, Front-Mounting
Mfr # 7000-P8281-P820050
Zoro # G411209044
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 4
- Max. Voltage 600 V AC/DC
- Wire Size 14 AWG
- End 1 Connection Type MQ15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-P8281-P820050
- Zoro # G411209044
- UPC # 4048879702126
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 14 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 600 V AC/DC |
End 1 Connection Type | MQ15 |
End 2 Connection Type | Bare Wire |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 16 A |
IP Rating | IP67 |
Standards | UL |
Number of Wires | 4 |
Maximum Operating Temperature | 221 Degrees F |
End 1 Mounting Orientation | Front-Mounting |
Cable Jacket Material | PVC |
Cable Type | Round |
End 1 Gender | Male |
Minimum Operating Temperature | -40 Degrees F |
Shielded | Yes |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type MQ15, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Material PVC, Max. Amps 16 A, Wire Size 14 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Murrelektronik Sensor Cordsets & Receptacles