Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Male, M12, Straight
Mfr # 7000-40701-2330100
Zoro # G111209214
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 3
- Max. Voltage 300 V AC
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-40701-2330100
- Zoro # G111209214
- UPC # 4048879157698
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 3 |
Max. Voltage | 300 V AC |
End 1 Connection Type | M12 |
End 2 Connection Type | (2) M12 |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
Standards | UL Listed, CSA Certified |
Shielded | No |
Cable Type | Round |
End 2 Gender | Female |
End 1 Gender | Male |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Gray |
End 2 Mounting Orientation | Straight |
Number of Wires | 4 |
Maximum Operating Temperature | 176 Degrees F |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type (2) M12, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- Murrelektronik Sensors