Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Male, M12, Straight
Mfr # 7000-40701-0330300
Zoro # G111209016
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 4
- Max. Voltage 300 V AC
- End 2 Number of Pins 3
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-40701-0330300
- Zoro # G111209016
- UPC # 4048879157940
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 300 V AC |
End 2 Number of Pins | 3 |
End 1 Connection Type | M12 |
End 2 Connection Type | (2) M12 |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
Standards | UL Listed, CSA Certified |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Material | PUR |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 4 |
Cable Jacket Color | Yellow |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
End 1 Gender | Male |
End 2 Gender | Female |
Shielded | No |
End 1 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type (2) M12, Cable Length 3 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- NVENT CADDY Box and Conduit Hanger, 1/4 To 5/16 in. (6TI24)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- Murrelektronik Sensor Cordsets & Receptacles