Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Male, M12, Straight
Mfr # 7000-40701-0130030
Zoro # G411209181
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.3 m
- End 1 Number of Pins 3
- Max. Voltage 300 V AC
- End 2 Number of Pins 3
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-40701-0130030
- Zoro # G411209181
- UPC # 4048879158121
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.3 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 300 V AC |
End 2 Number of Pins | 3 |
End 1 Connection Type | M12 |
End 2 Connection Type | (2) M12 |
Standards | UL Listed, CSA Certified |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
End 2 Gender | Female |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
End 1 Gender | Male |
Cable Jacket Material | PVC |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Color | Yellow |
End 1 Mounting Orientation | Straight |
End 2 Mounting Orientation | Straight |
Number of Wires | 3 |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type (2) M12, Cable Length 0.3 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- Murrelektronik Sensors