Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, M8, Male, RJ45, Green
Mfr # 7000-89737-7910150
Zoro # G911209018
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 300 V AC
- Wire Size 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-89737-7910150
- Zoro # G911209018
- UPC # 4065909009260
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.5 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M8, End 2 Number of Pins 4, End 2 Mounting Orientation Right Angle, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- Murrelektronik Sensor Cordsets & Receptacles