Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, M8, Male, RJ45, Green
Mfr # 7000-89701-7910150
Zoro # G111209009
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 300 V AC
- Wire Size 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-89701-7910150
- Zoro # G111209009
- UPC # 4048879362474
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.5 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M8, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M8, Cable Length 1.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP66K, IP67, IP68, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 300A/32V (package of 5 pcs) (CIP136300010)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Murrelektronik Sensor Cordsets & Receptacles