Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, M12, Male, RJ45, Green
Mfr # 7000-51551-7900750
Zoro # G411209082
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 125 V AC
- Wire Size 26/7 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-51551-7900750
- Zoro # G411209082
- UPC # 4048879648615
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 26/7 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Female, End 2 Connection Type RJ45, Cable Length 7.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Low Profile Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (10830PK)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- Murrelektronik Sensors