Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, IDC, Socket, 32V AC/32V DC
Mfr # 7000-12601-0000000
Zoro # G411208726
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CSA, cULus
- IP Rating IP67
- Connector Body Type Socket
- Conductor Cross Section Size 0.5 sq mm
- Minimum Operating Temperature -13 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12601-0000000
- Zoro # G411208726
- UPC # 4048879201759
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Conductor Cross Section Size | 0.5 sq mm |
Cable Outside Diameter | 5 mm |
Thread Size | M12 |
Details
Item | Circular Connector |
Standards | CCC, CSA, cULus |
IP Rating | IP67 |
Connector Body Type | Socket |
Minimum Operating Temperature | -13 Degrees F |
Mounting Style | Screw |
Coding | A |
Nominal Current | 4 A |
Voltage Rating | 32V AC/32V DC |
Number of Poles | 4 |
Connection Type | IDC |
Locking Style | Screw Connection |
Connector Orientation | Straight |
Description
Circular Connector, Mounting Style Screw, Number of Poles 4, Coding A, Connection Type IDC, Thread Size M12, Voltage Rating 32V AC/32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Connector Body Type Socket, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CCC, CSA, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- Murrelektronik Sensor Cordsets & Receptacles