Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, IDC, Pin, 32V AC/32V DC
Mfr # 7000-12541-0000000
Zoro # G911208752
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Connector Body Type Pin
- Cable Outside Diameter 5 mm
- Voltage Rating 32V AC/32V DC
- Conductor Cross Section Size 0.5 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12541-0000000
- Zoro # G911208752
- UPC # 4048879201780
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Outside Diameter | 5 mm |
Conductor Cross Section Size | 0.5 sq mm |
Thread Size | M12 |
Details
Item | Circular Connector |
IP Rating | IP67 |
Connector Body Type | Pin |
Voltage Rating | 32V AC/32V DC |
Number of Poles | 3 |
Nominal Current | 4 A |
Coding | A |
Mounting Style | Screw |
Connector Orientation | 90 Degrees Angled |
Connection Type | IDC |
Minimum Operating Temperature | -13 Degrees F |
Locking Style | Screw Connection |
Description
Circular Connector, Mounting Style Screw, Number of Poles 3, Coding A, Connection Type IDC, Thread Size M12, Voltage Rating 32V AC/32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Connector Body Type Pin, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- HONDA Air Cleaner (17211-899-000)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- Murrelektronik Sensors