Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Green Cable Jacket, 7.5 m L Cable
Mfr # 7700-44711-S7V0750
Zoro # G111209115
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 60 V DC
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-44711-S7V0750
- Zoro # G111209115
- UPC # 4048879668699
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 7.5 m, Cable Jacket Color Green, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 4, Standards DIN EN 61076-2-101 (M12), Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.15A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-15/100)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- Murrelektronik Sensor Cordsets & Receptacles