Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Green Cable Jacket, 7.5 m L Cable
Mfr # 7000-47051-8310750
Zoro # G911209124
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 8
- Max. Voltage 60 V AC
- End 2 Number of Pins 8
- Wire Size 4x0.14 mm2, 4x0.5 mm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-47051-8310750
- Zoro # G911209124
- UPC # 4048879771580
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 4x0.14 mm2, 4x0.5 mm2 |
Description
Cordset, End 1 Coding Y, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Female, End 2 Connection Type M12, Cable Length 7.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Number of Wires 8, Standards cUL, UL, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- Murrelektronik Sensor Cordsets & Receptacles