Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Green Cable Jacket, 5 m L Cable
Mfr # 7000-44511-7960500
Zoro # G111209139
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 300 V
- Wire Size 22/7 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-44511-7960500
- Zoro # G111209139
- UPC # 4048879141307
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22/7 AWG |
Description
Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP66K, IP67, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x20.87 (S2MT500)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- Murrelektronik Sensor Cordsets & Receptacles