Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Green Cable Jacket, 15 m L Cable
Mfr # 7000-74301-7961500
Zoro # G211209060
product price: $255.65
/ea
Free Shipping & Returns
$255.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 m
- End 1 Number of Pins 4
- Max. Voltage 300 V
- End 2 Number of Pins 4
- Wire Size 22/7 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74301-7961500
- Zoro # G211209060
- UPC # 4048879432184
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15 m |
Wire Size | 22/7 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 300 V |
End 2 Number of Pins | 4 |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
IP Rating | IP20 |
Standards | CE Conform, cURus Approval (AWM-Style 20549/11602) |
Max. Amps | 1.5 A |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
Cable Jacket Material | PUR |
Cable Jacket Color | Green |
End 1 Mounting Orientation | Straight |
Data Rate | 0.1 Gbits |
Performance Category | Cat5e |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 4 |
Shielded | Yes |
Maximum Operating Temperature | 185 Degrees F |
End 2 Gender | Male |
End 1 Gender | Male |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 15 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- Murrelektronik Sensor Cordsets & Receptacles