Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Green Cable Jacket, 1 m L Cable
Mfr # 7000-74301-7960100
Zoro # G711209089
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- Max. Voltage 300 V
- End 2 Number of Pins 4
- Wire Size 22/7 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74301-7960100
- Zoro # G711209089
- UPC # 4048879433754
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22/7 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 300 V |
End 2 Number of Pins | 4 |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
Max. Amps | 1.5 A |
Standards | CE Conform, cURus Approval (AWM-Style 20549/11602) |
IP Rating | IP20 |
Cable Jacket Material | PUR |
Maximum Operating Temperature | 185 Degrees F |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
Number of Wires | 4 |
Data Rate | 0.1 Gbits |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Green |
Minimum Operating Temperature | -13 Degrees F |
End 2 Gender | Male |
Shielded | Yes |
End 1 Gender | Male |
Performance Category | Cat5e |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- Murrelektronik Sensors