Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Gray Cable Jacket, 10 m L Cable
Mfr # 7000-74711-7781000
Zoro # G511209067
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 60 V DC
- Wire Size 27 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74711-7781000
- Zoro # G511209067
- UPC # 4048879570824
- Country of Origin Hungary
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 27 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
Max. Voltage | 60 V DC |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
Standards | CE Conform, cULus, e-Certificate, UKCA |
IP Rating | IP20 |
Max. Amps | 1.5 A |
End 2 Mounting Orientation | Straight |
Performance Category | Cat6a |
Cable Jacket Color | Gray |
Shielded | Yes |
Maximum Operating Temperature | 185 Degrees F |
End 2 Gender | Male |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
End 1 Gender | Male |
Cable Jacket Material | FRNC |
Number of Wires | 8 |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Gray, Cable Jacket Material FRNC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 8, Standards CE Conform, cULus, e-Certificate, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- MERSEN CC Class, ATQR Series, Time-Delay, 20A, 600V AC, Non-Indicating (ATQR20)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- Murrelektronik Sensors