Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Front-Mounting, M12, 1.5 A
Mfr # 7000-19182-9790050
Zoro # G911208929
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 12
- Max. Voltage 30 V AC/DC
- Wire Size 0.14 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-19182-9790050
- Zoro # G911208929
- UPC # 4048879553650
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.14 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 12 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP67 |
Standards | UR |
Features | Front Mounting |
NEMA Rating | 3, 4, 6P |
Max. Amps | 1.5 A |
End 1 Gender | Female |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
End 1 Mounting Orientation | Front-Mounting |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
Number of Wires | 12 |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 12, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Max. Amps 1.5 A, Wire Size 0.14 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- ZORO SELECT 4 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1450DF)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- Murrelektronik Sensor Cordsets & Receptacles