Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Front-Mount, M12, 0.25 sq mm, 2 A
Mfr # 7000-17182-9730100
Zoro # G111208811
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- Max. Voltage 30 V AC/DC
- Wire Size 0.25 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-17182-9730100
- Zoro # G111208811
- UPC # 4048879553827
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 2 A |
Features | Front Mounting |
Standards | UL 50E, UR |
IP Rating | IP67 |
NEMA Rating | 3, 4, 6P |
Shielded | No |
End 1 Gender | Female |
Cable Type | Round |
Number of Wires | 8 |
Maximum Operating Temperature | 185 Degrees F |
End 1 Mounting Orientation | Front-Mounting |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 m, Max. Amps 2 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20PK4)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- MURR ELEKTRONIK M12 MALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17301-0000000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- Murrelektronik Sensor Cordsets & Receptacles