Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Front-Mount, M12, 0.25 sq mm, 2 A
Mfr # 7000-17162-9730050
Zoro # G911208813
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 8
- Max. Voltage 30 V AC/DC
- Wire Size 0.25 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-17162-9730050
- Zoro # G911208813
- UPC # 4048879553681
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 2 A |
NEMA Rating | 3, 4, 6P |
Features | Front Mounting |
IP Rating | IP67 |
Standards | CE Conform, UKCA, UR |
Cable Jacket Material | PP |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
End 1 Mounting Orientation | Front-Mounting |
Number of Wires | 8 |
End 1 Gender | Male |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Material PP, Max. Amps 2 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (XTCE065D00T)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- Murrelektronik Sensor Cordsets & Receptacles