Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Female, M8, Front-Mounting
Mfr # 7000-08573-9700050
Zoro # G411209105
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-08573-9700050
- Zoro # G411209105
- UPC # 4048879508209
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
Features | Front Mounting |
Max. Amps | 4 A |
Standards | UR |
IP Rating | IP67 |
NEMA Rating | 3, 4, 6P |
End 1 Mounting Orientation | Front-Mounting |
Cable Type | Round |
Shielded | No |
End 1 Gender | Female |
Number of Wires | 3 |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | PP |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Material PP, Max. Amps 4 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- Murrelektronik Sensors