Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Female, M12, Straight
Mfr # 7000-P4292-9800100
Zoro # G111209030
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 5
- Max. Voltage 63 V DC
- Wire Size 1.5 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-P4292-9800100
- Zoro # G111209030
- UPC # 4048879809191
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 1.5 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 63 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | UKCA |
IP Rating | IP65, IP66, IP66K, IP67 |
Max. Amps | 12 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Shielded | No |
End 1 Mounting Orientation | Straight |
Number of Wires | 5 |
Cable Jacket Material | PUR |
End 1 Gender | Female |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 m, Cable Jacket Material PUR, Max. Amps 12 A, Wire Size 1.5 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- DAYTON Circuit Breaker, NDB2-63 D63/3 Series 63A, 3 Pole, 480V AC, D Curve (5ZVG5)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- Murrelektronik Sensor Cordsets & Receptacles