Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Blue Cable Jacket, 7.5 m L Cable
Mfr # 7700-74301-S4U0750
Zoro # G911209087
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 4
- Max. Voltage 60 V DC
- End 2 Number of Pins 4
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-74301-S4U0750
- Zoro # G911209087
- UPC # 4048879661935
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 60 V DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
Standards | CE Conform, cULus, e-Certificate, UKCA |
Maximum Operating Temperature | 185 Degrees F |
Data Rate | 0.1 Gbits |
Cable Jacket Material | TPE |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
End 2 Gender | Male |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
Shielded | Yes |
End 1 Gender | Male |
Performance Category | Cat5 |
End 2 Mounting Orientation | Straight |
Cable Jacket Color | Blue |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 7.5 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 4, Standards CE Conform, cULus, e-Certificate, UKCA, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- Murrelektronik Sensors