Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Blue Cable Jacket, 7.5 m L Cable
Mfr # 7700-48521-S4W0750
Zoro # G511209166
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.5 m
- End 1 Number of Pins 8
- Max. Voltage 60 V AC/DC
- End 2 Number of Pins 8
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-48521-S4W0750
- Zoro # G511209166
- UPC # 4048879662390
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 60 V AC/DC |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | CSA, cULus, UL |
Maximum Operating Temperature | 185 Degrees F |
End 1 Mounting Orientation | Straight |
Data Rate | 0.1 Gbits |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | TPE |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
Shielded | Yes |
End 1 Coding | A |
Number of Wires | 8 |
Cable Jacket Color | Blue |
Performance Category | Cat5 |
End 2 Gender | Male |
End 1 Gender | Male |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 7.5 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 8, Standards CSA, cULus, UL, Shielded Yes, Cable Type Round, Data Rate 0.1 Gbits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. (3423)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- DIVERSITECH Conduit, Non-Metal, 1/2"x100 ft, 100ft/Roll (750-12100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- Murrelektronik Sensors