Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Blue Cable Jacket, 5 m L Cable
Mfr # 7700-74718-S4W0500
Zoro # G111209054
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 60 V DC
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-74718-S4W0500
- Zoro # G111209054
- UPC # 4048879661218
- Country of Origin Hungary
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
Max. Voltage | 60 V DC |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
Standards | CE Conform, cULus, e-Certificate, UKCA |
IP Rating | IP20 |
Max. Amps | 1.5 A |
End 1 Gender | Male |
Cable Type | Round |
Cable Jacket Material | TPE |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Shielded | Yes |
Performance Category | Cat5 |
Cable Jacket Color | Blue |
Data Rate | 1 Gbits |
Number of Wires | 8 |
End 2 Gender | Male |
End 2 Mounting Orientation | Straight |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 8, Standards CE Conform, cULus, e-Certificate, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- Murrelektronik Sensors