Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Blue Cable Jacket, 3 m L Cable
Mfr # 7700-74718-S4W0300
Zoro # G411209075
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 8
- Max. Voltage 60 V DC
- End 2 Number of Pins 8
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-74718-S4W0300
- Zoro # G411209075
- UPC # 4048879661188
- Country of Origin Hungary
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 60 V DC |
End 2 Number of Pins | 8 |
End 1 Connection Type | RJ45 |
End 2 Connection Type | RJ45 |
Max. Amps | 1.5 A |
IP Rating | IP20 |
Standards | CE Conform, cULus, e-Certificate, UKCA |
Cable Type | Round |
Data Rate | 1 Gbits |
Cable Jacket Color | Blue |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | TPE |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Shielded | Yes |
End 2 Gender | Male |
Performance Category | Cat5 |
End 1 Gender | Male |
Number of Wires | 8 |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 8, Standards CE Conform, cULus, e-Certificate, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- Murrelektronik Sensor Cordsets & Receptacles