Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Blue Cable Jacket, 1.5 m L Cable
Mfr # 7700-48511-S4W0150
Zoro # G411209150
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 60 V AC/DC
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-48511-S4W0150
- Zoro # G411209150
- UPC # 4048879579964
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.5 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
Max. Voltage | 60 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | CSA, UL |
End 1 Gender | Male |
Cable Jacket Color | Blue |
Shielded | Yes |
Minimum Operating Temperature | -13 Degrees F |
Performance Category | Cat5 |
End 2 Gender | Male |
End 1 Coding | A |
Cable Jacket Material | TPE |
Data Rate | 1 Gbits |
Number of Wires | 8 |
Maximum Operating Temperature | 185 Degrees F |
End 2 Coding | A |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 1.5 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 8, Standards CSA, UL, Shielded Yes, Cable Type Round, Data Rate 1 Gbits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62167)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- Murrelektronik Sensor Cordsets & Receptacles