Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Blue Cable Jacket, 10 m L Cable
Mfr # 7700-48521-S4W1000
Zoro # G111209146
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 8
- Max. Voltage 60 V AC/DC
- End 2 Number of Pins 8
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-48521-S4W1000
- Zoro # G111209146
- UPC # 4048879662406
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 60 V AC/DC |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | CSA, cULus, UL |
Cable Jacket Material | TPE |
Performance Category | Cat5 |
End 2 Gender | Male |
Number of Wires | 8 |
End 1 Mounting Orientation | Straight |
Shielded | Yes |
End 2 Mounting Orientation | Straight |
Data Rate | 0.1 Gbits |
Cable Type | Round |
End 1 Gender | Male |
End 1 Coding | A |
Cable Jacket Color | Blue |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 8, Standards CSA, cULus, UL, Shielded Yes, Cable Type Round, Data Rate 0.1 Gbits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext Ac 14/3Spt-3X6Ft Bge (OR681506)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD25)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- Murrelektronik Sensor Cordsets & Receptacles