Shop All Sensor Cordsets & Receptacles
Murrelektronik
Connector, Male, 2A, Plastic, 60V
Mfr # 7000-74021-0000000
Zoro # G311929493
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG to 22 AWG
- Current Rating 2 A
- Housing Material Plastic
- Standards cURus Approval
- Performance Category Cat5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74021-0000000
- Zoro # G311929493
- UPC # 4048879409353
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 26 AWG to 22 AWG |
Cable Diameter | 4.5 to 9 mm |
Details
Item | Connector |
Current Rating | 2 A |
Housing Material | Plastic |
Standards | cURus Approval |
Performance Category | Cat5 |
Shielded | Yes |
Voltage Rating | 60V DC |
Connector Orientation | 45 Degrees Angled |
Connection Type | Insulation Displacement |
Application | Data, EtherCat, Ethernet/IP |
Data Rate | 100 MBps |
Connector Gender | Male |
Number of Poles | 4 |
Minimum Operating Temperature | -40 Degrees C |
IP Rating | IP20 |
Description
Connector, Application Data, EtherCat, Ethernet/IP, Cable Diameter 4.5 to 9 mm, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation 45 Degrees Angled, Current Rating 2 A, Data Rate 100 MBps, Housing Material Plastic, IP Rating IP20, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Cable, Number of Poles 4, Performance Category Cat5, Shielded Yes, Standards cURus Approval, Voltage Rating 60V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- Murrelektronik Sensor Cordsets & Receptacles