Shop All Sensor Cordsets & Receptacles
Murrelektronik
Connector, Male, 2A, Plastic, 60V
Mfr # 7000-74011-0000000
Zoro # G911929497
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG to 22 AWG
- Housing Material Plastic
- IP Rating IP20
- Standards cURus Approval
- Data Rate 10 GBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74011-0000000
- Zoro # G911929497
- UPC # 4048879415545
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 26 AWG to 22 AWG |
Cable Diameter | 4.5 to 9 mm |
Details
Item | Connector |
Housing Material | Plastic |
IP Rating | IP20 |
Standards | cURus Approval |
Data Rate | 10 GBps |
Connector Orientation | Straight |
Minimum Operating Temperature | -40 Degrees C |
Current Rating | 2 A |
Voltage Rating | 60V DC |
Shielded | Yes |
Application | Data, EtherCat, Ethernet/IP |
Connector Gender | Male |
Performance Category | Cat6 |
Number of Poles | 8 |
Connection Type | Insulation Displacement |
Description
Connector, Application Data, EtherCat, Ethernet/IP, Cable Diameter 4.5 to 9 mm, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation Straight, Current Rating 2 A, Data Rate 10 GBps, Housing Material Plastic, IP Rating IP20, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards cURus Approval, Voltage Rating 60V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- GAST Pressure Switch, (1) Port, 1/4 in FNPT, 5 to 65 psi, Standard Action (AK620E)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- Murrelektronik Sensors