Shop All Sensor Cordsets & Receptacles
Murrelektronik
Connector, Male, 2A, Plastic, 60V
Mfr # 7000-74001-0000000
Zoro # G811929498
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG to 22 AWG
- Number of Poles 4
- Application Data, EtherCat, Ethernet/IP
- IP Rating IP20
- Cable Diameter 4.5 to 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74001-0000000
- Zoro # G811929498
- UPC # 4048879409346
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 26 AWG to 22 AWG |
Cable Diameter | 4.5 to 9 mm |
Details
Item | Connector |
Number of Poles | 4 |
Application | Data, EtherCat, Ethernet/IP |
IP Rating | IP20 |
Standards | cURus Approval |
Connection Type | Insulation Displacement |
Voltage Rating | 60V DC |
Connector Gender | Male |
Minimum Operating Temperature | -40 Degrees C |
Connector Orientation | Straight |
Current Rating | 2 A |
Data Rate | 100 MBps |
Performance Category | Cat5 |
Housing Material | Plastic |
Shielded | Yes |
Description
Connector, Application Data, EtherCat, Ethernet/IP, Cable Diameter 4.5 to 9 mm, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation Straight, Current Rating 2 A, Data Rate 100 MBps, Housing Material Plastic, IP Rating IP20, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Cable, Number of Poles 4, Performance Category Cat5, Shielded Yes, Standards cURus Approval, Voltage Rating 60V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A @ 250V AC (6GO53-73/TABS)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- Murrelektronik Sensors