Shop All Sensor Cordsets & Receptacles
Murrelektronik
Connector, Male, 1.76A, Plastic, 60V
Mfr # 7000-74031-0000000
Zoro # G011929496
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG to 22 AWG
- Voltage Rating 60V DC
- Number of Poles 8
- Performance Category Cat6
- Data Rate 10,000 MBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-74031-0000000
- Zoro # G011929496
- UPC # 4048879355551
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 26 AWG to 22 AWG |
Cable Diameter | 4.5 to 9 mm |
Details
Item | Connector |
Voltage Rating | 60V DC |
Number of Poles | 8 |
Performance Category | Cat6 |
Data Rate | 10,000 MBps |
Application | Data, EtherCat, Ethernet/IP |
Connector Orientation | 45 Degrees Angled |
IP Rating | IP20 |
Connector Gender | Male |
Housing Material | Plastic |
Connection Type | Insulation Displacement |
Minimum Operating Temperature | -40 Degrees C |
Shielded | Yes |
Standards | cURus Approval |
Current Rating | 1.76 A |
Description
Connector, Application Data, EtherCat, Ethernet/IP, Cable Diameter 4.5 to 9 mm, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation 45 Degrees Angled, Current Rating 1.76 A, Data Rate 10,000 MBps, Housing Material Plastic, IP Rating IP20, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards cURus Approval, Voltage Rating 60V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- BRIGGS & STRATTON Carburetor (591137)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HM254-73)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- Murrelektronik Sensor Cordsets & Receptacles