Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 24 AWG
Mfr # 7000-C0505-6110000
Zoro # G711208716
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 500 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-6110000
- Zoro # G711208716
- UPC # 4048879445788
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 4.8 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Voltage | 300 V AC |
Standards | CSA, UL (AWM-Style 2464/1731) |
Conductor Color Code | Black, Blue, Brown, White |
Resistance Properties | Chemical Resistant |
Conductor Configuration | Single |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Product Type | Control Cable |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Black, Jacket Material PVC, Length 500 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 4, Outside Diameter 4.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 100' (130910)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 25 ft Length (24UL1007TPCGRE25)
- ANCOR Orange 16 AWG Tinned Copper Wire - 25' (182503)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- Murrelektronik Electrical Wire & Cable