Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 24 AWG
Mfr # 7000-C0505-2110000
Zoro # G711208686
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 500 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-2110000
- Zoro # G711208686
- UPC # 4048879435529
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.8 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Cable Spool |
Standards | CSA, UL (AWM-Style 2464/1731) |
Voltage | 300 V AC |
Conductor Material | Copper |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Resistance Properties | Chemical Resistant |
Conductor Configuration | Single |
Product Type | Control Cable |
Conductor Color Code | Black, Blue, Brown, White |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Gray, Jacket Material PVC, Length 500 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 4, Outside Diameter 4.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF6-07-03-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- Murrelektronik Electrical Wire & Cable