Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 22 AWG
Mfr # 7000-C0505-6340000
Zoro # G711208679
product price: $2,487.99
/ea
Free Shipping & Returns
$2,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 500 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-6340000
- Zoro # G711208679
- UPC # 4048879313490
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.1 mm |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PUR |
Item | Cable Spool |
Voltage | 300 V AC |
Conductor Material | Copper |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Resistance Properties | Chemical Resistant |
Maximum Operating Temperature | 176 Degrees F |
Maximum Acceleration | 10 m/sq sec |
Product Type | Control Cable |
Conductor Color Code | Black, Blue, Brown, White |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Conductor Configuration | Single |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Black, Jacket Material PUR, Length 500 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0562A)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Amber (42HFV)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- Murrelektronik Electrical Wire & Cable