Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 22 AWG
Mfr # 7000-C0505-6150000
Zoro # G411208696
product price: $2,004.99
/ea
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 500 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-6150000
- Zoro # G411208696
- UPC # 4048879549424
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 6 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Cable Spool |
Voltage | 300 V AC |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Conductor Configuration | Single |
Product Type | Control Cable |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Description
Cable Spool, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Black, Jacket Material PVC, Length 500 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible Not Applicable, Number of Conductors 5, Outside Diameter 6 mm, Product Type Control Cable, Shielding Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Green, 500 ft Length (22UL1429STRGRE500)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- Murrelektronik Electrical Wire & Cable