Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 22 AWG
Mfr # 7000-C0505-2350000
Zoro # G211208681
product price: $3,085.99
/ea
Free Shipping & Returns
$3,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 500 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-2350000
- Zoro # G211208681
- UPC # 4048879414036
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 22 AWG |
Outside Diameter | 4.8 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Cable Spool |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Conductor Material | Copper |
Voltage | 300 V AC |
Maximum Acceleration | 10 m/sq sec |
Conductor Color Code | Black, Blue, Brown, Green/Yellow, White |
Maximum Operating Temperature | 176 Degrees F |
Product Type | Control Cable |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Includes Ground | Yes |
Resistance Properties | Chemical Resistant |
Conductor Configuration | Single |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PUR, Length 500 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL6)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L (13058301)
- Murrelektronik Electrical Wire & Cable