Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 22 AWG
Mfr # 7000-C0505-2340000
Zoro # G711208693
product price: $2,486.99
/ea
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 500 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-2340000
- Zoro # G711208693
- UPC # 4048879313513
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 4.5 mm |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Cable Spool |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Voltage | 300 V AC |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Resistance Properties | Chemical Resistant |
Product Type | Control Cable |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Conductor Color Code | Black, Blue, Brown, White |
Conductor Configuration | Single |
Maximum Acceleration | 10 m/sq sec |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Gray, Jacket Material PUR, Length 500 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- QUICKCABLE Primary Wire, 12 Gauge, Blue, 100ft. (230506-100)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- ANCOR Green 6 AWG Tinned Copper Wire - 250' (112325)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- SOUTHWIRE 12 AWG 2 Conductor Flat Submersible Pump Cable 500 ft. (56366002)
- Murrelektronik Electrical Wire & Cable