Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 22 AWG
Mfr # 7000-C0505-2130000
Zoro # G711208709
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 500 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-2130000
- Zoro # G711208709
- UPC # 4048879313582
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.6 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Cable Spool |
Voltage | 300 V AC |
Conductor Material | Copper |
Standards | CSA, UL (AWM-Style 2464/1731) |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black, Blue, Brown |
Product Type | Control Cable |
Resistance Properties | Chemical Resistant |
Conductor Configuration | Single |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Gray, Jacket Material PVC, Length 500 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 3, Outside Diameter 4.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK (HBL2320)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI1000)
- MONSTER 140089-00 24 Gauge Round Telephone Station Wire, 24PK (49793)
- Murrelektronik Electrical Wire & Cable