Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 500m, 22 AWG
Mfr # 7000-C0505-0340000
Zoro # G211208698
product price: $2,486.99
/ea
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 500 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0505-0340000
- Zoro # G211208698
- UPC # 4048879313483
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 500 m |
Conductor Size | 22 AWG |
Outside Diameter | 4.5 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PUR |
Item | Cable Spool |
Voltage | 300 V AC |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Conductor Material | Copper |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Product Type | Control Cable |
Maximum Acceleration | 10 m/sq sec |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Resistance Properties | Chemical Resistant |
Conductor Color Code | Black, Blue, Brown, White |
Conductor Configuration | Single |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Yellow, Jacket Material PUR, Length 500 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-26)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ5)
- REMINGTON INDUSTRIES 18 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG1804-1000)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- ANCOR Red 14 AWG Tinned Copper Wire - 18' (184803)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 5 Lbs, 31760' Length, 0.0077" Diameter, Natural (33SNS5)
- Murrelektronik Electrical Wire & Cable