Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 200m, 22 AWG
Mfr # 7000-C0502-0340000
Zoro # G911208714
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 200 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0502-0340000
- Zoro # G911208714
- UPC # 4048879411592
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 200 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 4.5 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PUR |
Item | Cable Spool |
Conductor Material | Copper |
Voltage | 300 V AC |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Conductor Configuration | Single |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Maximum Acceleration | 10 m/sq sec |
Conductor Color Code | Black, Blue, Brown, White |
Resistance Properties | Chemical Resistant |
Product Type | Control Cable |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Yellow, Jacket Material PUR, Length 200 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Red, Sold by the FT (F181171202)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- Murrelektronik Electrical Wire & Cable