Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 24 AWG
Mfr # 7000-C0101-6110000
Zoro # G911208707
product price: $264.65
/ea
Free Shipping & Returns
$264.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 100 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-6110000
- Zoro # G911208707
- UPC # 4048879339971
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 4.8 mm |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Standards | CSA, UL (AWM-Style 2464/1731) |
Voltage | 300 V AC |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Conductor Configuration | Single |
Conductor Color Code | Black, Blue, Brown, White |
Product Type | Control Cable |
Resistance Properties | Chemical Resistant |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Black, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 4, Outside Diameter 4.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Green, 500' Length (14UL1007SLDGRE500)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 250' (W10/2RYW-250)
- Murrelektronik Electrical Wire & Cable