Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 24 AWG
Mfr # 7000-C0101-2100000
Zoro # G111208705
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 100 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-2100000
- Zoro # G111208705
- UPC # 4048879400121
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.5 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Cable Spool |
Voltage | 300 V AC |
Conductor Material | Copper |
Standards | CSA, UL (AWM-Style 2464/1731) |
Resistance Properties | Chemical Resistant |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Conductor Color Code | Black, Blue, Brown |
Product Type | Control Cable |
Conductor Configuration | Single |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Gray, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 3, Outside Diameter 4.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Audible Circuit Tracer (CT105)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL500)
- ROMEX 25 Ft. 8/3 Stranded Black NMW/G Electrical Wire (63949221)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Orange, 100 ft Length (20UL3173STRORA100)
- Murrelektronik Electrical Wire & Cable