Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 24 AWG
Mfr # 7000-C0101-0310000
Zoro # G411208702
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 100 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-0310000
- Zoro # G411208702
- UPC # 4048879340403
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 24 AWG |
Outside Diameter | 4.5 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PUR |
Item | Cable Spool |
Voltage | 300 V AC |
Conductor Material | Copper |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Conductor Color Code | Black, Blue, Brown, White |
Conductor Configuration | Single |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Resistance Properties | Chemical Resistant |
Product Type | Control Cable |
Maximum Acceleration | 10 m/sq sec |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Yellow, Jacket Material PUR, Length 100 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242410WC)
- SOUTH MAIN HARDWARE Quadruple Gang Wall Plate, Oil Rubbed Bronze (SH564-OR-1)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (20858702)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.125)
- Murrelektronik Electrical Wire & Cable