Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 24 AWG
Mfr # 7000-C0101-0110000
Zoro # G511208695
product price: $264.65
/ea
Free Shipping & Returns
$264.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 100 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-0110000
- Zoro # G511208695
- UPC # 4048879339827
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 4.8 mm |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Voltage | 300 V AC |
Standards | CSA, UL (AWM-Style 2464/1731) |
Product Type | Control Cable |
Maximum Operating Temperature | 176 Degrees F |
Conductor Configuration | Single |
Resistance Properties | Chemical Resistant |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Conductor Color Code | Black, Blue, Brown, White |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Yellow, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 4, Outside Diameter 4.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- KLEIN TOOLS Nylon Tie Tensioning Tool (86570)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 2 oz, 248' Length, 0.0142" Diameter, 200°C, Natural (28H200P.125)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- Murrelektronik Electrical Wire & Cable