Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-6350000
Zoro # G911208691
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 100 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-6350000
- Zoro # G911208691
- UPC # 4048879339896
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.8 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PUR |
Item | Cable Spool |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Voltage | 300 V AC |
Conductor Material | Copper |
Maximum Operating Temperature | 176 Degrees F |
Maximum Acceleration | 10 m/sq sec |
Conductor Configuration | Single |
Conductor Color Code | Black, Blue, Brown, Green/Yellow, White |
Includes Ground | Yes |
Resistance Properties | Chemical Resistant |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Product Type | Control Cable |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PUR, Length 100 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (KLDR025)
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- ANCOR Ancor Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm² Red/Black (120705)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- BADGER WIRE 1 AWG, UL 1284 Lead Wire, 259 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-1T259-74-0)
- HILLMAN 0.101 - 0.106 in. D X 50 ft. L Galvanized Steel 12 Ga. Wire, 12PK (123184)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/4 18AWG 4 Conductor, Stranded, CM / Inwall rated, Spool, 1000ft (FWT10K5-54212MH)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-15-12-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, 200°C, Natural (36S200P.25)
- Murrelektronik Electrical Wire & Cable