Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-6150000
Zoro # G111208682
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 100 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-6150000
- Zoro # G111208682
- UPC # 4048879340007
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Outside Diameter | 5.2 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Voltage | 300 V AC |
Standards | CSA, UL (AWM-Style 2464/1731) |
Conductor Color Code | Black, Blue, Brown, Green/Yellow, White |
Maximum Operating Temperature | 176 Degrees F |
Product Type | Control Cable |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Includes Ground | Yes |
Conductor Configuration | Single |
Resistance Properties | Chemical Resistant |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- NMC Cable Ties, 11" Black (SLF11-50)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.107" Dia, 60V (18STRSXLKIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PU (87-7013)
- ARCOR Bare Copper Wire, Bright, 12 AWG, 0.08" Diameter, 50' Length (F12)
- Murrelektronik Electrical Wire & Cable