Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-6140000
Zoro # G111208699
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 100 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-6140000
- Zoro # G111208699
- UPC # 4048879314046
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 5 mm |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Standards | CSA, UL (AWM-Style 2464/1731) |
Voltage | 300 V AC |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Resistance Properties | Chemical Resistant |
Maximum Operating Temperature | 176 Degrees F |
Conductor Configuration | Single |
Product Type | Control Cable |
Conductor Color Code | Black, Blue, Brown, White |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Black, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 4, Outside Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating (HSJ200)
- HUBBELL 200 Amp Adapter (AA20045)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG1802-25)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- Murrelektronik Electrical Wire & Cable