Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-6130000
Zoro # G211208711
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 100 m
- Shielding Unshielded
- Jacket Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-6130000
- Zoro # G211208711
- UPC # 4048879315012
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.6 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Standards | CSA, UL (AWM-Style 2464/1731) |
Voltage | 300 V AC |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Conductor Color Code | Black, Blue, Brown |
Conductor Configuration | Single |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Product Type | Control Cable |
Resistance Properties | Chemical Resistant |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Black, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 3, Outside Diameter 4.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- SOUTHWIRE 12x6' 103 NM Whip (55189401)
- ANCOR Pink 14AWG Tinned Copper Wire - 100' (104610)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426250)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Brown, 100 ft Length (28UL1061STRBRO100)
- Murrelektronik Electrical Wire & Cable