Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-2350000
Zoro # G911208684
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 100 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-2350000
- Zoro # G911208684
- UPC # 4048879315029
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.8 mm |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Cable Spool |
Voltage | 300 V AC |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Conductor Material | Copper |
Conductor Color Code | Black, Blue, Brown, Green/Yellow, White |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Resistance Properties | Chemical Resistant |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Includes Ground | Yes |
Conductor Configuration | Single |
Maximum Acceleration | 10 m/sq sec |
Product Type | Control Cable |
Maximum Operating Temperature | 176 Degrees F |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PUR, Length 100 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240A)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, White, 250 ft Length (20UL3173STRWHI250)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 25 ft. BK (09805)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- Murrelektronik Electrical Wire & Cable