Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-2330000
Zoro # G511208688
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 100 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-2330000
- Zoro # G511208688
- UPC # 4048879339681
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.1 mm |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PUR |
Item | Cable Spool |
Conductor Material | Copper |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Voltage | 300 V AC |
Resistance Properties | Chemical Resistant |
Conductor Configuration | Single |
Product Type | Control Cable |
Conductor Color Code | Black, Blue, Brown |
Maximum Acceleration | 10 m/sq sec |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Gray, Jacket Material PUR, Length 100 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100F)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 50A, 600V AC, Indicating (LPJ-50SPI)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. OR (87-7512)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRBLA250)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007STRBLA500)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Green THHN Electrical Wire (22977357)
- Murrelektronik Electrical Wire & Cable